Conveyor bearing, PR
- Mfr # CBUG2.265-2RS
- Zoro # G323359059
product price:Â
$
11.45
/pr
Key Features
Bearing Material
Carbon Steel
Bearing Series
CBUG2
Bearing OD
2.27 in
For Axle Size
11/16 in
Overall Width
1 17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBUG2.265-2RS
- Zoro #
- G323359059
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Carbon Steel
- Bearing Series
- CBUG2
- Item
- Conveyor bearing
- Bearing OD
- 2.27 in
- Lubrication
- Grease
- Bearing Load Rating
- 1,569 lb
Dimensions
- For Axle Size
- 11/16 in
- Overall Width
- 1 17/64 in
- For Pipe Size (Schedule)
- 2-1/2 in (11 Gauge)
- Bore Dia.
- 11/16 in
- Flange Outside Dia.
- 2 29/64 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 2-1/2 in (11 Gauge), 2.27 in Bearing OD, 2 29/64 in Flange Outside Dia., 1 17/64 in Overall Width, 1,569 lb Bearing Load Rating, 11/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.