Shop All Beakers & Pitchers
United Scientific
Beaker, 8.5 oz
Mfr # UN3003-250
Zoro # G510022599
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Capacity 8.5 oz
Product Information
- Brand United Scientific
- MFR # UN3003-250
- Zoro # G510022599
- UPC # 840287248708
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Details
Description
Beaker, Diameter Not Applicable, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- ZORO SELECT Wide Mouth Packer Bottle, 500ml, PK12 (3UDE6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- SCIENTIFIC LABWARES Beakers with Handles Stainless Steel 3QT (785-113)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- United Scientific Beakers & Pitchers