Shop All Beakers & Pitchers
Zoro Select
Rolled Beaker, 1-1/4 qt., Stainless Steel
Mfr # 78710
Zoro # G4662016
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 40 oz
- Labware Capacity - Metric 1.2 L
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 78710
- Zoro # G4662016
- Country of Origin Multiple
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 3.8 in |
Labware Height - English | 5.8 in |
Labware Inside Dia. - Metric | 95 mm |
Height | 5-3/4" |
Labware Height - Metric | 146 mm |
Overall Height | 5 3/4 in |
Details
Description
Beaker, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 1.3 qt, Overall Height 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- Zoro Select Labware