Biohazard Disposable Bags, PP, 12in x 24in, 200PK

  • Mfr # UNU40106

  • Zoro # G216310969


product price:  $72.75
/pk 200, $0.36/ea

Key Features

Color
Red
Length
24 in
Material
Polypropylene
Thickness
55 microns
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNU40106
Zoro #
G216310969
UPC #
840287247527
Country of Origin
India

Dimensions

Length
24 in
Thickness
55 microns
Width
12 in

Details

Color
Red
Capacity
12 L
Material
Polypropylene
Item
Biohazard Bags

Description

These bright red, easy to open, polypropylene PP Biohazard Bags are for disposal of biohazard waste and plastic laboratory items such as used tips and tubes. Bags have a clearly printed biohazard symbol and pass ASTM 1922 tear resistance and ASTM 1709 dart impact tests. Steam autoclavable for sterilization of waste before disposal. Polypropylene bags include black biohazard symbol and precautionary procedures printed in four languages English, Spanish, French, German for added safety High temperature steam autoclavable to 135 Degrees C 275 Degrees F Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests 55 microns 2.2 mil thickness


  • Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests
  • Safely dispose of biohazard material in your lab
  • Features a bright red color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.