Culture Tube, 0.47" Dia, Colorless, PK1000
- Mfr # DCT051-1275
- Zoro # G322760856
product price:Â
$
77.45
/pk of 1000, $0.08/ea
Key Features
Special Features
Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
For Use With
Variety of Lab Settings
Body Diameter - Metric
12 mm
Overall Height - Metric
75 mm
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT051-1275
- Zoro #
- G322760856
- UPC #
- 840287205626
- Country of Origin
- India
- Special Features
- Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
- For Use With
- Variety of Lab Settings
- Body Color
- Colorless
- Basic Material
- Glass
- Clarity
- Clear
- Graduated
- No
- Item
- Culture Tube
- Bottom Shape
- Round
- Tube Type
- Culture Tube
- Autoclavable
- Yes
- Includes Closure
- No
- Body Material
- Borosilicate Glass
- Compatible Product Type
- Variety of Lab Settings
Dimensions
- Body Diameter - Metric
- 12 mm
- Overall Height - Metric
- 75 mm
Description
Culture Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 12 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 75 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Variety of Lab Settings, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.