Shop UNITED SCIENTIFIC

Glass Flasks, Amber

  • Mfr # FGAM100
  • Zoro # G622761157

product price: 
$
64.15
/ea

Key Features

Basic Material
Glass
Closure Type
Cap
Mouth Size
Wide
ASTM Specification
E288
USP Specification
Type I
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGAM100
Zoro #
G622761157
UPC #
840287206234
Country of Origin
India

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
16

Details

Basic Material
Glass
Closure Type
Cap
ASTM Specification
E288
USP Specification
Type I
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Item
Glass Flasks
Clarity
Colored
Body Color
Amber
Number of Flasks Included
1
Standards
ASTM
Maximum Graduation - Metric
100 mL
Tolerance
+/-0.08 mL
Capacity - Metric
100 mL
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Shape
Round
Number of Necks
1
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Includes Closure
Yes
Graduation Increments - Metric
100 mL
Neck Style
Straight
Graduated
Yes
Closure Color
White
Autoclavable
Yes
Front Closure
Cap

Description

Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.