Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5580-1000QR
- Zoro # G922760553
product price:Â
$
38.99
/ea
Key Features
Tolerance
+/-0.3 mL
Clarity
Clear
Closure Color
Blue
Capacity - Metric
1,000 mL
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-1000QR
- Zoro #
- G922760553
- UPC #
- 840287206821
- Country of Origin
- India
- Tolerance
- +/-0.3 mL
- Clarity
- Clear
- Closure Color
- Blue
- Capacity - Metric
- 1,000 mL
- Graduated
- Yes
- Body Material
- Borosilicate Glass
- Item
- Glass Flasks
- Graduation Increments - Metric
- 1,000 mL
- Includes Closure
- Yes
- Body Color
- Colorless
- Number of Necks
- 1
- Autoclavable
- Yes
- ASTM Specification
- E288
- Number of Flasks Included
- 1
- Shape
- Round
- Neck Style
- Straight
- Closure Type
- Snap-On
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Maximum Graduation - Metric
- 1,000 mL
- USP Specification
- Type I
- Includes
- Plastic Snap Cap
- Closure Material
- Plastic
- Standards
- ASTM
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 1,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.3 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.