Glass Flasks, Colorless
- Mfr # FG5639-200QR
- Zoro # G922760720
product price:Â
$
77.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tolerance
+/-0.1 mL
Closure Type
Ground-Glass Stopper
Neck Style
Straight
Closure Material
Glass
Graduation Increments - Metric
200 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-200QR
- Zoro #
- G922760720
- UPC #
- 840287206654
- Country of Origin
- India
- Tolerance
- +/-0.1 mL
- Closure Type
- Ground-Glass Stopper
- Neck Style
- Straight
- Closure Material
- Glass
- Graduation Increments - Metric
- 200 mL
- Number of Flasks Included
- 1
- Shape
- Round
- Includes Closure
- Yes
- Maximum Graduation - Metric
- 200 mL
- Includes
- Ground-Glass Stopper
- Number of Necks
- 1
- Body Color
- Colorless
- Capacity - Metric
- 200 mL
- Graduated
- Yes
- ASTM Specification
- E288
- Closure Color
- Colorless
- Autoclavable
- Yes
- Clarity
- Clear
- Item
- Glass Flasks
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Standards
- ASTM
- Body Material
- Borosilicate Glass
- USP Specification
- Type I
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 16
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 200 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.1 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.