Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-500QR
- Zoro # G722761255
product price:Â
$
89.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduation Increments - Metric
500 mL
Includes
Ground-Glass Stopper
Graduated
Yes
Neck Style
Straight
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-500QR
- Zoro #
- G722761255
- UPC #
- 840287206678
- Country of Origin
- India
- Graduation Increments - Metric
- 500 mL
- Includes
- Ground-Glass Stopper
- Graduated
- Yes
- Neck Style
- Straight
- Standards
- ASTM
- Maximum Graduation - Metric
- 500 mL
- Closure Material
- Glass
- Clarity
- Clear
- Includes Closure
- Yes
- Tolerance
- +/-0.2 mL
- Body Material
- Borosilicate Glass
- Number of Flasks Included
- 1
- Closure Color
- Colorless
- Shape
- Round
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Autoclavable
- Yes
- USP Specification
- Type I
- Number of Necks
- 1
- Closure Type
- Ground-Glass Stopper
- Item
- Glass Flasks
- ASTM Specification
- E288
- Body Color
- Colorless
- Capacity - Metric
- 500 mL
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 19
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 500 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.2 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.