Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # UN3NKFK1000
- Zoro # G722760968
product price:Â
$
83.65
/ea
Key Features
USP Specification
Type I
Body Material
Borosilicate Glass
Body Color
Colorless
Autoclavable
Yes
Capacity - Metric
1,000 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UN3NKFK1000
- Zoro #
- G722760968
- UPC #
- 840287247961
- Country of Origin
- India
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Autoclavable
- Yes
- Capacity - Metric
- 1,000 mL
- Item
- Glass Flasks
- Basic Material
- Glass
- Special Features
- Ground Glass 24/40 Joints, High Heat Tolerance, High Mechanical Strength, Low-Expansion Borosilicate Glass, Shock-Resistant, Three-Neck Design, Uniform Wall Thickness
- Standards
- ASTM
- Closure Type
- Ground-Glass Stopper
- Shape
- Round
- Clarity
- Clear
- ASTM Specification
- E438
- Includes
- Ground-Glass Joint
- Includes Closure
- Yes
- Number of Flasks Included
- 1
- Graduated
- No
- Number of Necks
- 3
- Closure Material
- Glass
- Neck Style
- Angled
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 24/40
- Mouth Size
- Narrow
- Joint Size
- 24/40
Description
Glass Flasks, Capacity - Metric 1,000 mL, Capacity - English Not Applicable, Flask Type Boiling, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.