Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-5QR
- Zoro # G022761115
product price:Â
$
33.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mouth Size
Narrow
Number of Flasks Included
1
Special Features
Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
Includes Closure
Yes
Closure Type
Ground-Glass Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-5QR
- Zoro #
- G022761115
- UPC #
- 840287206593
- Country of Origin
- India
- Number of Flasks Included
- 1
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Includes Closure
- Yes
- Closure Type
- Ground-Glass Stopper
- Item
- Glass Flasks
- Tolerance
- +/-0.02 mL
- USP Specification
- Type I
- Standards
- ASTM
- Body Material
- Borosilicate Glass
- Closure Color
- Colorless
- Capacity - Metric
- 5 mL
- Number of Necks
- 1
- Closure Material
- Glass
- Clarity
- Clear
- Neck Style
- Straight
- ASTM Specification
- E288
- Graduated
- Yes
- Maximum Graduation - Metric
- 5 mL
- Graduation Increments - Metric
- 5 mL
- Shape
- Round
- Includes
- Ground-Glass Stopper
- Autoclavable
- Yes
- Body Color
- Colorless
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 9
Description
Glass Flasks, Capacity - Metric 5 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.