Glass Flasks, Colorless
- Mfr # FGSET3
- Zoro # G122760742
product price:Â
$
9.85
/ea
Key Features
Graduated
Yes
Basic Material
Glass
Shape
Conical
Tolerance
+/-5%
Graduation Increments - Metric
10 mL, 25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGSET3
- Zoro #
- G122760742
- UPC #
- 840287253764
- Country of Origin
- India
- Graduated
- Yes
- Basic Material
- Glass
- Shape
- Conical
- Tolerance
- +/-5%
- Graduation Increments - Metric
- 10 mL, 25 mL
- Number of Flasks Included
- 3
- Number of Necks
- 1
- Maximum Graduation - Metric
- 50 mL, 150 mL, 200 mL
- Body Material
- Borosilicate Glass
- Special Features
- Heavy-Duty Rim, High Physical Strength, Thermal Shock-Resistant
- USP Specification
- Type I
- Minimum Graduation - Metric
- 20 mL, 50 mL, 75 mL
- ASTM Specification
- E438
- Item
- Glass Flasks
- Clarity
- Clear
- Autoclavable
- Yes
- Capacity - Metric
- 50 mL, 150 mL, 200 mL
- Includes Closure
- No
- Body Color
- Colorless
- Closure Material
- Glass
- Standards
- ASTM
- Neck Style
- Straight
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 3, 5, 6 1/2
Description
Glass Flasks, Capacity - Metric 50 mL, 150 mL, 200 mL, Capacity - English Not Applicable, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-5 Percent, Includes Closure No, Closure Type Not Applicable, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 3, 5, 6 1/2, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.