Shop UNITED SCIENTIFIC

Glass Flasks, Colorless

  • Mfr # FGWM010
  • Zoro # G122760551

product price: 
$
39.15
/ea

Key Features

Graduation Increments - Metric
10 mL
Closure Material
Glass, Polyethylene
Clarity
Clear
Neck Style
Straight
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGWM010
Zoro #
G122760551
UPC #
840287257939
Country of Origin
India
Graduation Increments - Metric
10 mL
Closure Material
Glass, Polyethylene
Clarity
Clear
Neck Style
Straight
Autoclavable
Yes
Graduated
Yes
ASTM Specification
E288
Standards
ASTM
Body Material
Borosilicate Glass
Number of Necks
1
Shape
Round
Includes Closure
Yes
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Body Color
Colorless
USP Specification
Type I
Capacity - Metric
10 mL
Item
Glass Flasks
Closure Color
White
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Closure Type
Pennyhead Stopper
Basic Material
Glass
Maximum Graduation - Metric
10 mL
Number of Flasks Included
1
Tolerance
+/-0.06 mL
Front Closure
Pennyhead Stopper

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
14/23

Description

Glass Flasks, Capacity - Metric 10 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.06 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 14/23, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 10 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.