Glass Flasks, Colorless
- Mfr # UN3NKFK100
- Zoro # G022760330
product price:Â
$
31.15
/ea
Key Features
Basic Material
Glass
USP Specification
Type I
Number of Necks
3
ASTM Specification
E438
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UN3NKFK100
- Zoro #
- G022760330
- UPC #
- 840287247930
- Country of Origin
- India
- Basic Material
- Glass
- USP Specification
- Type I
- Number of Necks
- 3
- ASTM Specification
- E438
- Includes Closure
- Yes
- Autoclavable
- Yes
- Body Material
- Borosilicate Glass
- Item
- Glass Flasks
- Number of Flasks Included
- 1
- Special Features
- Ground Glass 24/40 Joints, High Heat Tolerance, High Mechanical Strength, Low-Expansion Borosilicate Glass, Shock-Resistant, Three-Neck Design, Uniform Wall Thickness
- Capacity - Metric
- 100 mL
- Standards
- ASTM
- Closure Material
- Glass
- Graduated
- No
- Body Color
- Colorless
- Includes
- Ground-Glass Joint
- Shape
- Round
- Neck Style
- Angled
- Closure Type
- Ground-Glass Stopper
- Clarity
- Clear
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 24/40
- Joint Size
- 24/40
Description
Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Boiling, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Angled, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.