Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, PK6
- Mfr # BNM090-PK/6
- Zoro # G722761248
product price:Â
$
9.69
/pk of 6, $1.62/ea
Key Features
Closure Color
Colorless
Numbers of Bottles Included
6
Bottle Type
Reagent
Individually Wrapped
Not Individually Wrapped
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNM090-PK/6
- Zoro #
- G722761248
- UPC #
- 840287250794
- Country of Origin
- India
- Closure Color
- Colorless
- Numbers of Bottles Included
- 6
- Bottle Type
- Reagent
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- HDPE
- Basic Material
- Plastic
- Capacity - Metric
- 90 mL
- Closure Included
- Yes
- Special Features
- Leakproof
- Clarity
- Translucent
- Item
- Reagent Bottle
- Closure Material
- Polypropylene
- ASTM Specification
- E438
- Shape
- Round
- USP Specification
- Type I
- Closure Type
- Screw-On
- Body Color
- Colorless
- Autoclavable
- No
- Graduated
- No
- Capacity - English
- 3 fl oz
- Standards
- TSA 3-1-1
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 90 mL, Capacity - English 3 fl oz, Overall Height - Metric Not Applicable, Clarity Translucent, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.