Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK2
- Mfr # CY137-500
- Zoro # G322761020
product price:Â
$
34.15
/pk of 2, $17.08/ea
Key Features
Volumetric Calibration
To Contain (TC)
Autoclavable
Yes
Graduation Increments - Metric
5 mL
ASTM Specification
E438
Special Features
Double Metric Scale, Calibrated to Contain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY137-500
- Zoro #
- G322761020
- UPC #
- 840287249323
- Country of Origin
- India
Details
- Volumetric Calibration
- To Contain (TC)
- Autoclavable
- Yes
- Graduation Increments - Metric
- 5 mL
- ASTM Specification
- E438
- Special Features
- Double Metric Scale, Calibrated to Contain
- Includes
- Bumper
- Capacity - Metric
- 500 mL
- Basic Material
- Glass
- Closure Included
- No
- Bumper Included
- Yes
- Maximum Graduation - Metric
- 500 mL
- Item
- Graduated Cylinder
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Minimum Graduation - Metric
- 50 mL
- USP Specification
- Type I
- Clarity
- Clear
- Graduated
- Yes
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English Not Applicable, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.