Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK10
- Mfr # CY137-25
- Zoro # G722760869
product price:Â
$
57.99
/pk of 10, $5.80/ea
Key Features
Graduated
Yes
Closure Included
No
Body Material
Borosilicate Glass
Graduation Increments - Metric
0.5 mL
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-25
- Zoro #
- G722760869
- UPC #
- 840287222036
- Country of Origin
- India
- Graduated
- Yes
- Closure Included
- No
- Body Material
- Borosilicate Glass
- Graduation Increments - Metric
- 0.5 mL
- Basic Material
- Glass
- ASTM Specification
- E438
- Capacity - Metric
- 25 mL
- Minimum Graduation - Metric
- 5 mL
- Maximum Graduation - Metric
- 25 mL
- Body Color
- Colorless
- Volumetric Calibration
- To Contain (TC)
- Clarity
- Clear
- Includes
- Bumper
- Item
- Graduated Cylinder
- Special Features
- Double Metric Scale, Calibrated to Contain
- Bumper Included
- Yes
- USP Specification
- Type I
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.