Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # UNCYLNGB-2000
- Zoro # G722760784
product price:Â
$
53.79
/ea
Key Features
Includes
Bumper
Minimum Graduation - Metric
200 mL
Basic Material
Glass
Special Features
Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-2000
- Zoro #
- G722760784
- UPC #
- 840287247312
- Country of Origin
- India
- Includes
- Bumper
- Minimum Graduation - Metric
- 200 mL
- Basic Material
- Glass
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Body Color
- Colorless
- Graduation Increments - Metric
- 20 mL
- ASTM Specification
- E1272
- Autoclavable
- Yes
- Bumper Included
- Yes
- USP Specification
- Type I
- Closure Included
- No
- Volumetric Calibration
- To Contain (TC)
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 2 L
- Item
- Graduated Cylinder
- Graduated
- Yes
- Standards
- ASTM E1272
- Maximum Graduation - Metric
- 2,000 mL
Description
Graduated Cylinder, Capacity - Metric 2 L, Capacity - English Not Applicable, Graduation Increments - Metric 20 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 2,000 mL, Minimum Graduation - Metric 200 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.