Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Storage Bottle, Borosilicate Glass
- Mfr # BMSET10
- Zoro # G422761050
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Closure Material
Polypropylene
Mouth Size
Narrow
Graduated
Yes
Special Features
Drip-Free Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSET10
- Zoro #
- G422761050
- UPC #
- 840287222227
- Country of Origin
- Czechia
- Shape
- Round
- Closure Material
- Polypropylene
- Graduated
- Yes
- Special Features
- Drip-Free Ring
- Capacity - English
- 3.3 fl oz, 8 fl oz, 16 fl oz, 32 fl oz
- Capacity - Metric
- 100 mL, 250 mL, 500 mL, 1 L
- Closure Type
- Screw-On
- Clarity
- Clear
- Item
- Media/Storage Bottle
- Closure Color
- Blue
- Bottle Type
- Media/Storage
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- Closure Included
- Yes
- Numbers of Bottles Included
- 10
- Autoclavable
- Yes
- Body Color
- Colorless
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Maximum Graduation - Metric
- 80 mL, 200 mL, 400 mL, 900 mL
- ASTM Specification
- E438
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 56 mm, 70 mm, 86 mm, 101 mm
- Screw Closure Size
- GL-45
- Overall Height - Metric
- 100 mm, 138 mm, 175 mm, 225 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 56 mm, 70 mm, 86 mm, 101 mm, Bottle Type Media/Storage, Capacity - Metric 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 3.3 fl oz, 8 fl oz, 16 fl oz, 32 fl oz, Overall Height - Metric 100 mm, 138 mm, 175 mm, 225 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.