Stopper, 25 mm H, Rubber, Black
- Mfr # RST7A-H2
- Zoro # G322760788
product price:Â
$
7.95
/ea
Key Features
Autoclavable
Yes
Overall Height
25 mm
Stopper Size
7 1/2
Resists
Abrasion and Water
Bottom Diameter
31 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST7A-H2
- Zoro #
- G322760788
- UPC #
- 840287209181
- Country of Origin
- India
Dimensions
- Overall Height
- 25 mm
- Stopper Size
- 7 1/2
- Bottom Diameter
- 31 mm
- Top Diameter
- 39 mm
- Hole Diameter
- 5 mm
Details
- Autoclavable
- Yes
- Resists
- Abrasion and Water
- Special Features
- Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F)
- Product Type
- Stopper
- Color
- Black
- Item
- Stopper
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Black
Description
Stopper, Stopper Size 7 1/2, Screw Closure Size Not Applicable, Bottom Diameter 31 mm, Top Diameter 39 mm, Overall Height 25 mm, Material Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 2, Standards Not Applicable, Special Features Use with Non-Aggressive or Concentrated Solutions, Low Sulfur Content, Withstand Temperatures from -25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, Hole Diameter 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.