Shop UNITED SCIENTIFIC
See all product information
Create Account
Vacuum Filter Holder Set, 47mm Dia, 300 mL
- Mfr # FHSS47
- Zoro # G111248695
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Material
Stainless Steel
Funnel Capacity
300 mL
Sterile/Non-Sterile
Non-Sterile
Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHSS47
- Zoro #
- G111248695
- UPC #
- 840287202052
- Country of Origin
- India
Dimensions
- Diameter
- 47 mm
- Overall Height
- 229 mm
Details
- Autoclavable
- Yes
- Material
- Stainless Steel
- Funnel Capacity
- 300 mL
- Sterile/Non-Sterile
- Non-Sterile
- Includes Stopper
- Yes
- Item
- Vacuum Filter Holder Set
- USP Specification
- Type I
- Upper Capacity
- 300 mL
- Product Type
- Vacuum Filter Holder Set
- Receiver Capacity
- 250 mL
- Shell Material
- Stainless Steel
Description
Vacuum Filter Holder Set, Product Type Vacuum Filter Holder Set, Diameter 47 mm, Material Stainless Steel, Includes Stopper Yes, Funnel Capacity 300 mL, Upper Capacity 300 mL, Receiver Capacity 250 mL, Overall Height 229 mm, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Type I, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.