Sensor, 8 3/4 in H
- Mfr # LDO10110
- Zoro # G521908257
product price:Â
$
2,396.99
/ea
Free Shipping & Returns
Key Features
Series
IntelliCal
Product Type
Sensor
Overall Width
2 1/4 in
Compatible Product Type
HQD Series Meter
Material
ABS Plastic, Polycarbonate, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO10110
- Zoro #
- G521908257
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- Series
- IntelliCal
- Product Type
- Sensor
- Compatible Product Type
- HQD Series Meter
- Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Operating Temperature - Minimum
- 32 Degrees F
- Recommended Use
- Environmental and Treatment Process Purposes, Water Quality
- Operating Temperature - Maximum
- 122 Degrees F
- Sub-Category
- Sensors
- Disposability
- Reusable
- Range
- 0.05 to 20 mg/L
- Shelf Life
- 12 mo
- Includes
- 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
- Body Material
- ABS Plastic, Polycarbonate, Stainless Steel
- For Use With
- HQD Series Laboratory and Portable meters
- Test Parameters
- Dissolved Oxygen
- Shell Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Traction Material
- ABS Plastic, Polycarbonate, Stainless Steel
Dimensions
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 3 yr
- Overall Length
- 8 3/4 in
- Cable Length
- 10 m
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Stainless Steel, Cable Length 10 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Environmental and Treatment Process Purposes, Water Quality, Includes 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.