Storage Tote, 3 gal, 15-11/16 in L x 10-5/8 in W x 7 in H, Dark Indigo Metallic, 6 PK

  • Mfr # RMRT030003

  • Zoro # G206381054


product price:  $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
15-11/16 in
Overall Width
10-5/8 in
Color
Dark Indigo Metallic
Overall L x W x H
15-11/16 in L x 10-5/8 in W x 7 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMRT030003
Zoro #
G206381054
UPC #
40051596180001
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
15-11/16 in
Overall Width
10-5/8 in
Overall L x W x H
15-11/16 in L x 10-5/8 in W x 7 in H

Details

Volume Capacity
3 gal
Color
Dark Indigo Metallic
Item
Storage Tote

Description

UNITED SOLUTIONS ROUGHNECK TOTE 3 GALLON 15-11/16"L X 10-5/8"W X 7"H DARK INDIGO METALLIC TRUST THE ROUGHNECK STORAGE BOX TO KEEP YOUR THINGS SECURE. THE STURDY CONTAINER CAN WITHSTAND HARSH TEMPERATURES THAT GO FROM HOT TO COLD, SUCH AS ATTICS AND BASEMENTS. ROUGHNECK CONTAINERS ARE MADE WITH A DURABLE POLYETHYLENE MATERIAL FOR A LIFETIME OF DURABILITY AND STRENGTH. TOUGH ENOUGH TO STACK. STURDY, BUILT-IN HANDLES ALLOW FOR SECURE CARRYING. LID SNAPS SECURELY TO PROTECT CONTENTS. LIFETIME PRICE PER EACH CONTAINER, SOLD IN CARTON QTY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products