Shop UNITED SOLUTIONS

Storage Tote, 40 gal, 36-7/8 in L x 21-3/16 in W x 18-5/16 in H, Dark Indigo Metallic, 6 PK

  • Mfr # RMRT400001

  • Zoro # G206382556


product price:  $414.21
/pk 6, $69.04/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18-5/16 in
Overall Length
36-7/8 in
Overall Width
21-3/16 in
Color
Dark Indigo Metallic
Overall L x W x H
36-7/8 in L x 21-3/16 in W x 18-5/16 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMRT400001
Zoro #
G206382556
UPC #
10051596710030
Country of Origin
United States

Dimensions

Overall Height
18-5/16 in
Overall Length
36-7/8 in
Overall Width
21-3/16 in
Overall L x W x H
36-7/8 in L x 21-3/16 in W x 18-5/16 in H

Details

Volume Capacity
40 gal
Color
Dark Indigo Metallic
Item
Storage Tote

Description

UNITED SOLUTIONS ROUGHNECK JUMBO STORAGE TOTE 40 GALLON 36-7/8 X 21-3/16 X 18-5/16 DARK INDIGO METALLIC THE UNITED SOLUTIONS ROUGHNECK JUMBO STORAGE BOX IS PERFECTLY SIZED TO STORE BULKY ITEMS, SUCH AS LARGE HOLIDAY DECORATIONS OR LARGE GARDEN TOOLS AND MORE. YOU CAN TRUST THE ROUGHNECK STORAGE BOX TO STAND TOUGH IN HARSH HOT OR COLD TEMPERATURES THAT CAN BE FOUND IN BASEMENTS AND ATTICS. THE CONTAINER IS MADE FROM A TOUGH POLYETHYLENE PLASTIC WITH A SECURE STAY TIGHT LID. LIFETIME PRICE EACH, SOLD IN CARTON QTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.