Shop UNITED SOLUTIONS
See all product information
Create Account
Storage Tote W/ Lid, 23.75 gal, 29 in L x 17-3/4 in W x 13-1/4 in H, Clear, 4 PK
- Mfr # RMCC950001
- Zoro # G506381273
product price:Â
$
228.99
/pk of 4, $57.25/ea
Free Shipping & Returns
Key Features
Overall Height
13-1/4 in
Overall Length
29 in
Overall Width
17-3/4 in
Color
Clear
Overall L x W x H
29 in L x 17-3/4 in W x 13-1/4 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMCC950001
- Zoro #
- G506381273
- UPC #
- 20051596141015
- Country of Origin
- United States
Dimensions
- Overall Height
- 13-1/4 in
- Overall Length
- 29 in
- Overall Width
- 17-3/4 in
- Overall L x W x H
- 29 in L x 17-3/4 in W x 13-1/4 in H
Details
- Volume Capacity
- 23.75 gal
- Color
- Clear
- Item
- Storage Tote W/ Lid
Description
UNITED SOLUTIONS CLEVERSTORE CLEAR LATCHING STORAGE TOTE W/LID 95 QUART 29"L X 17-3/4"W X 13-1/4"H STRAIGHT WALL DESIGN MAXIMIZES STORAGE SPACE HOLDING UP TO 14% MORE THAN OTHER CONTAINERS IN THE SAME SPACE. RECESSED LID CONSTRUCTION ENSURES SUPERIOR STACKING. SQUARE DESIGN EFFICIENTLY FITS INTO CABINETS, CLOSETS AND OTHER STORAGE AREAS. LATCH ATTACHES TO THE BASE FOR SECURE LID CLOSURE AND LAY FLAT FOR EASY STACKING. MADE USING CLEAR TRANSPARENT PLASTIC FOR EASY VIEWING OF CONTENTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.