Shop UNITED SOLUTIONS
See all product information
Create Account
Storage Tote W/ Lid, 7.5 gal, 16-7/8 in L x 13-3/8 in W x 11-1/2 in H, Clear, 8 PK
- Mfr # RMCC300014
- Zoro # G406381199
product price:Â
$
182.99
/pk of 8, $22.87/ea
Free Shipping & Returns
Key Features
Overall Height
11-1/2 in
Overall Length
16-7/8 in
Overall Width
13-3/8 in
Color
Clear
Overall L x W x H
16-7/8 in L x 13-3/8 in W x 11-1/2 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMCC300014
- Zoro #
- G406381199
- UPC #
- 10051596500013
- Country of Origin
- United States
- Volume Capacity
- 7.5 gal
- Color
- Clear
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 11-1/2 in
- Overall Length
- 16-7/8 in
- Overall Width
- 13-3/8 in
- Overall L x W x H
- 16-7/8 in L x 13-3/8 in W x 11-1/2 in H
Description
UNITED SOLUTIONS CLEVERSTORE CLEAR LATCHING STORAGE TOTE W/LID 30 QUART 16-7/8 X 13-3/8 X 11-1/2 CLEVER STORE CONTAINERS HAVE A STRAIGHT WALL DESIGN THAT MAXIMIZES STORAGE SPACE HOLDING UP TO 14% MORE THAN OTHER CONTAINERS IN THE SAME SPACE. THE HANDLES AND LID HAVE A SQUARE EDGE DESIGN TO FIT EFFICIENTLY INTO CABINETS, CLOSETS AND OTHER AREAS. THE RECESSED LID ENSURES SUPERIOR STACKING. MADE USING CLEAR TRANSPARENT PLASTIC FOR EASY VIEWING OF CONTENTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.