Shop All Bulletin Boards
United Visual Products
Corkboard, Fabric, 1 Door, Bronze, 48 x 48"
Mfr # UV3035-BRONZE-KEYLIME
Zoro # G9147658
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3035
Product Information
- Brand United Visual Products
- MFR # UV3035-BRONZE-KEYLIME
- Zoro # G9147658
- Country of Origin United States
- Category Bulletin Boards
Details
Description
Corkboard,Fabric,1 Door,Bronze,48 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK BAND 1'' Clear Perforated for 70 mm Cap, 250PK (500SB070PC1)
- DOWLING MAGNETS Hero Magnets: Big Push Pin Magnets, 6 Per Pack, PK3 (735019)
- BIC Cristal Xtra Bold Stick Ballpoint Pen, Bold 1.6mm, Assorted, PK24 (MSBAPP241AST)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- United Visual Products Bulletin Boards