Shop All Sign Posts
United Visual Products
Sign Post, Light Brown, Plastic, 8 ft L
Mfr # UVMCSP-SAND
Zoro # G1980288
product price: $152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3-1/2"
- Depth 3-1/2"
- Material Polyethylene
- Post Style Square
Product Information
- Brand United Visual Products
- MFR # UVMCSP-SAND
- Zoro # G1980288
- UPC # 640024603834
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 ft. |
Width | 3-1/2" |
Depth | 3-1/2" |
Sign Post Length | 8 ft |
Sign Post Depth | 3 1/2 in |
Max. Sign Size/Capacity | 16 in L x 34 in H |
Sign Post Width | 3 1/2 in |
Details
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Brown, Sign Post Finish Unfinished, Sign Post Length 8 ft, Sign Post Depth 3 1/2 in, Sign Post Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 50 PK (S-14181L)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- TAPCO Anchor for Square Post, Steel (054-00038)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- United Visual Products Signs