Zoro Homepage

12" x 48" Fiberglass Cloth Valve Insulation

  • Mfr # IV4812

  • Zoro # G8940617


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
6 in to 9 in
Length
48 in
Valve Circumference Range
37 in to 42 in
Thickness
3 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV4812
Zoro #
G8940617
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
6 in to 9 in
Length
48 in
Thickness
3 in
Width
12 in
Cover Length
4 ft
Cover Width
12 in

Details

Item
Valve Insulation
Valve Circumference Range
37 in to 42 in
Approx. R Value
0.48
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Valve Type
Universal
Insulation Material
Mineral Wool and Fiberglass
Color
Gray
Max. Temp.
900 Degrees F
Market
Industrial
For Maximum Circumference
42 in
R Value
0.48
For Fitting Type
Strainers, Tee, Valve, Wye
For Minimum Circumference
37 in
For Valve Type
Universal
Fastening System
Hook and Wire
Reusable
Yes
Fastener Material
Stainless Steel Wire
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 37 in, For Maximum Circumference 42 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.