Zoro Homepage

18" x 36" Fiberglass Cloth Valve Insulation

  • Mfr # IV3618

  • Zoro # G8940583


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
3 in to 6 in
Length
36 in
Valve Circumference Range
25 in to 31 in
Thickness
3 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV3618
Zoro #
G8940583
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
3 in to 6 in
Length
36 in
Thickness
3 in
Width
18 in
Cover Length
36 in
Cover Width
18 in

Details

Item
Valve Insulation
Valve Circumference Range
25 in to 31 in
Approx. R Value
0.48
Color
Gray
Jacket Material
Silicone Coated Fiberglass Cloth
Insulation Material
Mineral Wool and Fiberglass
Max. Temp.
900 Degrees F
Fits Valve Type
Universal
For Minimum Circumference
25 in
For Maximum Circumference
31 in
For Valve Type
Universal
Market
Industrial
R Value
0.48
For Fitting Type
Strainers, Tee, Valve, Wye
Fastening System
Hook and Wire
Reusable
Yes
Maximum Ambient Temperature
900 Degrees F
Facing Material
Silicone Coated Fiberglass Cloth
Fastener Material
Stainless Steel Wire
Standards
OSHA
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.