Zoro Homepage

18" x 48" Fiberglass Cloth Valve Insulation

  • Mfr # IV4818

  • Zoro # G8940626


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
6 in to 9 in
Length
48 in
Valve Circumference Range
37 in to 42 in
Thickness
3 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV4818
Zoro #
G8940626
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
6 in to 9 in
Length
48 in
Thickness
3 in
Width
18 in
Cover Length
4 ft
Cover Width
18 in

Details

Item
Valve Insulation
Valve Circumference Range
37 in to 42 in
Insulation Material
Mineral Wool and Fiberglass
Max. Temp.
900 Degrees F
Jacket Material
Silicone Coated Fiberglass Cloth
Fits Valve Type
Universal
Approx. R Value
0.48
Color
Gray
R Value
0.48
Fastening System
Hook and Wire
Reusable
Yes
Market
Industrial
For Valve Type
Universal
For Fitting Type
Strainers, Tee, Valve, Wye
For Maximum Circumference
42 in
For Minimum Circumference
37 in
Facing Material
Silicone Coated Fiberglass Cloth
Standards
OSHA
Maximum Ambient Temperature
900 Degrees F
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 37 in, For Maximum Circumference 42 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.