Zoro Homepage

6" x 48" Fiberglass Cloth Valve Insulation

  • Mfr # IV4806

  • Zoro # G8940601


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Fits Valve Size
6 in to 9 in
Length
48 in
Valve Circumference Range
37 in to 42 in
Thickness
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV4806
Zoro #
G8940601
UPC #
-
Country of Origin
United States

Dimensions

Fits Valve Size
6 in to 9 in
Length
48 in
Thickness
3 in
Width
6 in
Cover Length
4 ft
Cover Width
6 in

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 37 in, For Maximum Circumference 42 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.