Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV12120-12
- Zoro # G323558162
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
Cover Length
12 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Market
Industrial
Maximum Wattage
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPV12120-12
- Zoro #
- G323558162
- UPC #
- 810223074821
- Country of Origin
- United States
Dimensions
- Cover Length
- 12 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 4 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 6 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Maximum Circumference
- 12 in
- For Minimum Circumference
- 0 in
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.