Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3660-12
- Zoro # G323557516
product price:Â
$
1,252.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
Fastening System
Lacing Anchor; Wire
Cold Lead Length
98 in
For Fitting Type
Valve
Cover Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3660-12
- Zoro #
- G323557516
- UPC #
- 810223075095
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Fitting Type
- Valve
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- For Minimum Circumference
- 30 in
- Market
- Industrial
- For Maximum Circumference
- 36 in
- Color
- Gray
- Features
- Fastener Material
- Stainless Steel
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
Dimensions
- Heating Cable Length
- 24 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 12 in
- Cover Length
- 36 in
- For Minimum Pipe Size
- 10 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.