Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV12120-240
- Zoro # G923557961
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
Heating Cable Length
24 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Minimum Circumference
0 in
For Maximum Pipe Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV12120-240
- Zoro #
- G923557961
- UPC #
- 810223074845
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 0 in
- Market
- Industrial
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 12 in
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Operating Voltage
- 240V
- Jacket Material
- Silicone
- Features
- Fastener Material
- Stainless Steel
Dimensions
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 6 in
- Cold Lead Length
- 98 in
- Cover Length
- 12 in
- For Minimum Pipe Size
- 4 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.