Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6618-240
- Zoro # G423558147
product price:Â
$
1,300.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
20 in
For Minimum Circumference
60 in
Cold Lead Length
98 in
R Value
0.48
Cover Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6618-240
- Zoro #
- G423558147
- UPC #
- 810223075422
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 60 in
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 66 in
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Jacket Material
- Silicone
- Operating Voltage
- 240V
- Fastener Material
- Stainless Steel
- Color
- Gray
- Electrical Connection
- Power Cord
Dimensions
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- Cover Length
- 60 in
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.