Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV18120-12
- Zoro # G723559455
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Maximum Wattage
90 W
Cable Gauge
18 AWG
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Maximum Circumference
18 in
For Fitting Type
Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV18120-12
- Zoro #
- G723559455
- UPC #
- 810223074883
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Maximum Circumference
- 18 in
- For Fitting Type
- Valve
- For Minimum Circumference
- 12 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Plug Type
- Three Prong
- Electrical Connection
- Power Cord
- Features
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 12V
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
Dimensions
- Cover Width
- 120 in
- Cover Length
- 18 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 8 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.