Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV1260-120
- Zoro # G023558080
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
4 in
R Value
0.48
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Cold Lead Length
98 in
Cover Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV1260-120
- Zoro #
- G023558080
- UPC #
- 810223074869
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 12 in
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- For Minimum Circumference
- 0 in
- Market
- Industrial
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Color
- Gray
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
Dimensions
- For Minimum Pipe Size
- 4 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
- Cover Length
- 12 in
- For Maximum Pipe Size
- 6 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.