Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV18120-120
- Zoro # G323559794
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
Cover Length
18 in
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Plug Type
Three Prong
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV18120-120
- Zoro #
- G323559794
- UPC #
- 810223074890
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 12 in
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- For Maximum Circumference
- 18 in
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Features
- Color
- Gray
- Operating Voltage
- 120V
Dimensions
- Cover Length
- 18 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 6 in
- For Maximum Pipe Size
- 8 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.