Shop 3M
See all product information
Create Account
Pipe Insulation Jacketing
- Mfr # 01027
- Zoro # G823944687
product price:Â
$
87.99
/ea
Key Features
Features
Duct Repair, Seaming, Insulation
Maximum Tape Performance Temperature
248 Degrees F
UV Resistance
UV-Resistant
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01027
- Zoro #
- G823944687
- UPC #
- 00068060010278
- Country of Origin
- United States
- Item
- Pipe Insulation Jacketing
- Features
- Duct Repair, Seaming, Insulation
- Maximum Tape Performance Temperature
- 248 Degrees F
- UV Resistance
- UV-Resistant
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Color
- Silver
- Application Temperature - Minimum
- -10 Degrees F
- Product Form
- Continuous Roll
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- Tape Tensile Strength
- 100 lb/in
- Common Industry
- HVAC/R
- Liner Included
- Liner Included
- Liner Material
- Polycoated Kraft Paper
- Tape Adhesive Material
- Acrylic
- Environment
- Outdoor
- Series
- 1577
Dimensions
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 50 yd
- Fits Chest Size
- Duct Repair, Insulation
- Tape Thickness
- 9 mil
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1577, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.