Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV24120-12
- Zoro # G223559092
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
Plug Type
Three Prong
Maximum Wattage
90 W
For Maximum Pipe Size
10 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV24120-12
- Zoro #
- G223559092
- UPC #
- 810223074944
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 18 in
- For Maximum Circumference
- 24 in
- Electrical Connection
- Power Cord
- Operating Voltage
- 12V
- Standards
- OSHA
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Features
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- For Maximum Pipe Size
- 10 in
- Cold Lead Length
- 98 in
- Cover Length
- 24 in
- Cover Width
- 120 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 8 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.