Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW18120-240
- Zoro # G223559863
product price:Â
$
1,341.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
Cable Gauge
18 AWG
Cover Width
120 in
Cold Lead Length
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW18120-240
- Zoro #
- G223559863
- UPC #
- 810223075842
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 18 in
- For Minimum Circumference
- 6 in
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 4 in
- For Minimum Pipe Size
- 2 in
- Heating Cable Length
- 60 in
- Cover Length
- 18 in
- For Maximum Pipe Size
- 4 in
- For Minimum Outside Diameter
- 2 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 6 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.