Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV3060-240
- Zoro # G923558203
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
10 in
R Value
0.48
Cold Lead Length
98 in
Cable Gauge
18 AWG
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV3060-240
- Zoro #
- G923558203
- UPC #
- 810223075057
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Maximum Wattage
- 90 W
- For Maximum Circumference
- 30 in
- For Minimum Circumference
- 24 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- Operating Voltage
- 240V
- Features
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 10 in
- Cold Lead Length
- 98 in
- Cover Length
- 30 in
- Cover Width
- 60 in
- For Maximum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.