Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW30120-120
- Zoro # G623558817
product price:Â
$
1,536.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
6 in
Cover Length
30 in
Cover Width
120 in
For Maximum Outside Diameter
8 in
For Minimum Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW30120-120
- Zoro #
- G623558817
- UPC #
- 810223075958
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- For Minimum Circumference
- 19 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 30 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 6 in
- Cover Length
- 30 in
- Cover Width
- 120 in
- For Maximum Outside Diameter
- 8 in
- For Minimum Outside Diameter
- 6 in
- Heating Cable Length
- 120 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 8 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 19 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.