Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV36120-120
- Zoro # G323557950
product price:Â
$
1,403.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
For Maximum Pipe Size
12 in
For Minimum Circumference
30 in
For Maximum Circumference
36 in
For Minimum Pipe Size
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV36120-120
- Zoro #
- G323557950
- UPC #
- 810223075071
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Minimum Circumference
- 30 in
- For Maximum Circumference
- 36 in
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Operating Voltage
- 120V
- Standards
- OSHA
- Color
- Gray
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Features
Dimensions
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Size
- 10 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Cover Length
- 36 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.