Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV72120-240
- Zoro # G423559113
product price:Â
$
2,383.99
/ea
Key Features
For Fitting Type
Valve
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Cable Gauge
18 AWG
For Minimum Pipe Size
18 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV72120-240
- Zoro #
- G423559113
- UPC #
- 810223075545
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Plug Type
- Three Prong
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 90 W
- For Minimum Circumference
- 66 in
- Market
- Industrial
- Standards
- OSHA
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Operating Voltage
- 240V
- Electrical Connection
- Power Cord
- Color
- Gray
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 20 in
- Heating Cable Length
- 24 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.