Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV36120-240
- Zoro # G323558872
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
R Value
0.48
Cover Width
120 in
For Maximum Circumference
36 in
Cable Gauge
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV36120-240
- Zoro #
- G323558872
- UPC #
- 810223075088
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- For Maximum Circumference
- 36 in
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 30 in
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- Maximum Wattage
- 90 W
- Market
- Industrial
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Operating Voltage
- 240V
- Color
- Gray
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 10 in
- For Maximum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Cover Length
- 36 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.