Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV2460-120
- Zoro # G823557467
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
24 in
Cover Length
24 in
Cable Gauge
18 AWG
Fastening System
Lacing Anchor; Wire
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV2460-120
- Zoro #
- G823557467
- UPC #
- 810223074982
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Maximum Wattage
- 90 W
- For Fitting Type
- Valve
- For Maximum Circumference
- 24 in
- Market
- Industrial
- Plug Type
- Three Prong
- For Minimum Circumference
- 18 in
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Color
- Gray
- Operating Voltage
- 120V
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 24 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 8 in
- For Maximum Pipe Size
- 10 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 18 in, For Maximum Circumference 24 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.