Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV42120-240
- Zoro # G023559001
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Valve
Market
Industrial
For Minimum Circumference
42 in
For Maximum Circumference
42 in
For Maximum Pipe Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV42120-240
- Zoro #
- G023559001
- UPC #
- 810223075149
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Valve
- Market
- Industrial
- For Minimum Circumference
- 42 in
- For Maximum Circumference
- 42 in
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Features
- Operating Voltage
- 240V
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 14 in
- For Minimum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- Cover Width
- 120 in
- Cover Length
- 42 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.