Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV4260-12
- Zoro # G123559420
product price:Â
$
1,385.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
Heating Cable Length
24 in
Cover Length
42 in
For Maximum Pipe Size
14 in
For Minimum Circumference
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV4260-12
- Zoro #
- G123559420
- UPC #
- 810223075156
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 42 in
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- For Maximum Circumference
- 42 in
- R Value
- 0.48
- Maximum Wattage
- 90 W
- Market
- Industrial
- Electrical Connection
- Power Cord
- Features
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Operating Voltage
- 12V
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Color
- Gray
Dimensions
- Heating Cable Length
- 24 in
- Cover Length
- 42 in
- For Maximum Pipe Size
- 14 in
- Cover Width
- 60 in
- For Minimum Pipe Size
- 12 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.